Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow

  • Mfr # PLY-6AH-B

  • Zoro # G6720585


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Includes
Reflective Stripe
Head Type
American Hook
Handle Design
Butt
Handle Material
Fiberglass
Handle Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLY-6AH-B
Zoro #
G6720585
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
72 in
Overall Length
6 ft

Details

Item
Pike Pole
Includes
Reflective Stripe
Head Type
American Hook
Handle Design
Butt
Handle Material
Fiberglass
Head Material
Steel
Handle Color
Yellow
Tool Type
Pike Pole
Visibility Type
Reflective
Handle Style
Butt
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Number of Teeth
1
Number of Heads
1

Description

This American Hook is the perfect tool for finding leaks in large tanks and other containers. This 6 ft. pike pole, round has a yellow fiberglass handle with a butt design that provides greater torque when turning corners. The head of the probe is made of drop forged high carbon steel and features one tooth and an American hook. It also has a 1 tooth, American hook head type. This quality prodding tool will allow you to find hidden cracks and holes quickly and efficiently, saving you time and money on repairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.