Zoro Homepage

American Hook, 8 ft. Pro-Lite Pole, HiViz Orange

  • Mfr # PLO-8AH-B

  • Zoro # G6781065


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Includes
Reflective Stripe
Head Material
Steel
Handle Design
Butt
Head Type
American Hook
Handle Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLO-8AH-B
Zoro #
G6781065
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
96 in
Overall Length
8 ft

Details

Item
Pike Pole
Includes
Reflective Stripe
Head Material
Steel
Handle Design
Butt
Head Type
American Hook
Handle Material
Fiberglass
Visibility Type
Reflective
Handle Color
Orange
Number of Heads
1
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Tool Type
Pike Pole
Number of Teeth
1
Handle Style
Butt

Description

This Leatherhead Tools Pro-Lite Pole is a sturdy tool that can be used for prying, probing and scraping. The American Hook head of the pole offers a firm grip and resists slipping on surfaces. The handle is made of HiViz orange fiberglass and measures 8 ft in length. With a butt design, the handle has an easy to hold shape that will not slip out of your hands. If you are looking for a high quality tool to help with jobs around the house or on the job site, this Leatherhead Tools Pike Pole is perfect for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.