Axe, Green, Deer Hoof, Fiberglass
Mfr # UFAL-8
Zoro # G400699993
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Fiberglass
Handle Length
31.25 in
Overall Length
35.5 in
Features
The Leatherhead Lock Feature Allows for Two Functions, Heat Treated Metal
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UFAL-8
Zoro #
G400699993
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
31.25 in
Overall Length
35.5 in
Details
Handle Material
Fiberglass
Features
The Leatherhead Lock Feature Allows for Two Functions, Heat Treated Metal
Includes
Handle
Head Weight
8 lb
Head Type
Flathead Axe
Item
Axe
Color
Lime
Application
Forcible Entry, Overhaul, Ventilation
Handle Style
Non-Slip Rubber
Handle Color
Green
Tool Type
Axe
Description
Axe, Handle Color Green, Handle Length 31.25 in, Handle Material Fiberglass, Handle Style Non-Slip Rubber, Head Type Flathead Axe, Head Weight 8 lb, Overall Length 35.5 in, Tool Type Axe, Application Forcible Entry, Overhaul, Ventilation, Features The Leatherhead Lock Feature Allows for Two Functions, Heat Treated Metal, Includes Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.