Zoro Homepage
This item is Discontinued.
Leatherhead Tools Axe/Sledge/Maul Replacement Handle, 36" L 885

Axe/Sledge/Maul Replacement Handle, 36" L (Discontinued)

  • Mfr # 885
  • Zoro # G1917581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885
Zoro #
G1917581
UPC #
641599000608
Country of Origin
United States

Dimensions

Overall Length
36 in

Details

Type
Reversed Taper Pick Maria
Impact Rated
No
Material
Fiberglass
Item
Axe/Sledge/Maul Handle

Description

Axe/Sledge/Maul Handle, Type Reversed Taper Pick Maria, Material Fiberglass, Overall Length 36 in, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.