Drywall Hook, 10 ft. Dog Bone Pole, HiViz Orange, D-Handle
Mfr # DBO-10DH-D
Zoro # G1975351
product price: $158.99
/eaKey Features
Application
Probing/Pulling Walls and Ceilings
Includes
Reflective Stripe
Head Material
Steel
Handle Length
120 in
Head Type
Drywall Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBO-10DH-D
Zoro #
G1975351
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
120 in
Overall Length
10 ft
Details
Item
Pike Pole/Dog Bone
Application
Probing/Pulling Walls and Ceilings
Includes
Reflective Stripe
Head Material
Steel
Head Type
Drywall Hook
Handle Material
Fiberglass
Handle Design
D
Handle Style
D Grip
Handle Color
Orange
Number of Teeth
3
Visibility Type
Reflective
Tool Type
Pike Pole/Dog Bone
Features
Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction
Number of Heads
1
Description
Pike Pole/Dog Bone, Handle Color Orange, Handle Length 120 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 10 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.