Zoro Homepage

Drywall Hook, 12 ft. Dog Bone Pole, HiViz Lime

  • Mfr # DBL-12DH-B

  • Zoro # G1975500


product price: $134.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Application
Probing/Pulling Walls and Ceilings
Includes
Reflective Stripe
Handle Length
144 in
Head Material
Steel
Head Type
Drywall Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL-12DH-B
Zoro #
G1975500
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
144 in
Overall Length
12 ft

Details

Item
Pike Pole/Dog Bone
Application
Probing/Pulling Walls and Ceilings
Includes
Reflective Stripe
Head Material
Steel
Head Type
Drywall Hook
Handle Design
Butt
Handle Material
Fiberglass
Features
Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction
Number of Heads
1
Handle Color
Green
Tool Type
Pike Pole/Dog Bone
Visibility Type
Reflective
Handle Style
Butt
Number of Teeth
3

Description

Pike Pole/Dog Bone, Handle Color Green, Handle Length 144 in, Handle Material Fiberglass, Handle Style Butt, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 12 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.