Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Hook, 12 ft. Dog Bone Pole, HiViz Yellow, D-Handle

  • Mfr # DBY-12DH-D

  • Zoro # G1975668


product price: $159.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Application
Probing/Pulling Walls and Ceilings
Includes
Reflective Stripe
Head Material
Steel
Handle Material
Fiberglass
Handle Length
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBY-12DH-D
Zoro #
G1975668
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
144 in
Overall Length
12 ft

Details

Item
Pike Pole/Dog Bone
Application
Probing/Pulling Walls and Ceilings
Includes
Reflective Stripe
Head Material
Steel
Handle Material
Fiberglass
Head Type
Drywall Hook
Handle Design
D
Number of Teeth
3
Handle Style
D Grip
Number of Heads
1
Handle Color
Yellow
Features
Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction
Visibility Type
Reflective
Tool Type
Pike Pole/Dog Bone

Description

Pike Pole/Dog Bone, Handle Color Yellow, Handle Length 144 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 12 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.