Drywall Hook, 12 ft. Pro-Lite Pole, HiViz Lime, D-Handle
Mfr # PLL-12DH-D
Zoro # G1975220
product price: $159.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Includes
Reflective Stripe
Head Material
Steel
Handle Design
D
Head Type
Drywall Hook
Handle Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLL-12DH-D
Zoro #
G1975220
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
144 in
Overall Length
12 ft
Details
Item
Pike Pole
Includes
Reflective Stripe
Head Material
Steel
Handle Design
D
Head Type
Drywall Hook
Handle Material
Fiberglass
Handle Color
Green
Number of Heads
1
Handle Style
D Grip
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Number of Teeth
3
Visibility Type
Reflective
Tool Type
Pike Pole
Description
Pike Pole, Handle Color Green, Handle Length 144 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 12 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 3, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.