Zoro Homepage

Drywall Hook, 3 ft. Pro-Lite Pole, HiViz Lime, D-Handle

  • Mfr # PLL-3DH-D

  • Zoro # G2543265


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Application
Fire Fighting tool
Includes
Reflective Stripe
Head Material
Steel
Handle Length
36 in
Head Type
Drywall Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLL-3DH-D
Zoro #
G2543265
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
36 in
Overall Length
3 ft

Details

Item
Pike Pole
Application
Fire Fighting tool
Includes
Reflective Stripe
Head Material
Steel
Head Type
Drywall Hook
Handle Design
D
Handle Material
Fiberglass
Number of Teeth
3
Visibility Type
Reflective
Handle Color
Green
Tool Type
Pike Pole
Handle Style
D Grip
Number of Heads
1
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins

Description

Pike Pole, Handle Color Green, Handle Length 36 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 3 ft, Tool Type Pike Pole, Application Fire Fighting tool, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 3, Visibility Type Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.