Drywall Hook, 4 ft. Pro-Lite Pole, HiViz Orange
Mfr # PLO-4DH-B
Zoro # G1598506
product price: $99.39
/ea
Free Shipping & Returns
Key Features
Includes
Reflective Stripe
Handle Length
48 in
Head Type
Drywall Hook
Handle Material
Fiberglass
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLO-4DH-B
Zoro #
G1598506
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
48 in
Overall Length
4 ft
Details
Item
Pike Pole
Includes
Reflective Stripe
Head Type
Drywall Hook
Handle Material
Fiberglass
Head Material
Steel
Handle Design
Butt
Number of Heads
1
Tool Type
Pike Pole
Handle Style
Butt
Number of Teeth
3
Handle Color
Orange
Visibility Type
Reflective
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Description
This HiViz 4 ft. Pro-Lite Pike Pole, Round from Leatherhead Tools is the perfect tool for reaching into tight spaces. Made of drop forged high carbon steel, this drywall hook has a 3 tooth head and a butt handle design. The fiberglass handle measures 4 ft in length and has a HiViz orange finish. This pole is designed to probe for studs or electrical wires behind walls or ceilings. The Leatherhead Tools 4 ft. Pro-Lite Pike Pole, Round is the ideal solution for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.