Zoro Homepage

Drywall Hook, 8 ft. Pro-Lite Pole, HiViz Yellow

  • Mfr # PLY-8DH-B

  • Zoro # G6402575


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
Reflective Stripe
Handle Length
96 in
Head Type
Drywall Hook
Handle Design
Butt
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLY-8DH-B
Zoro #
G6402575
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
96 in
Overall Length
8 ft

Details

Item
Pike Pole
Includes
Reflective Stripe
Head Type
Drywall Hook
Handle Design
Butt
Head Material
Steel
Handle Material
Fiberglass
Number of Heads
1
Visibility Type
Reflective
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Handle Color
Yellow
Number of Teeth
3
Handle Style
Butt
Tool Type
Pike Pole

Description

Pike Pole, Handle Color Yellow, Handle Length 96 in, Handle Material Fiberglass, Handle Style Butt, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 8 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 3, Visibility Type Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.