Shop LEATHERHEAD TOOLS
See all product information
Create Account
Fire Swatter
- Mfr # FS-W
- Zoro # G024151525
product price:Â
$
80.55
/ea
Key Features
Tool Type
Fire Swatter
Handle Length
60 in
Head Type
Fire Swatter
Handle Style
Butt
Overall Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-W
- Zoro #
- G024151525
- UPC #
- -
- Country of Origin
- United States
- Item
- Fire Swatter
- Tool Type
- Fire Swatter
- Head Type
- Fire Swatter
- Handle Style
- Butt
- Handle Color
- Wood
- Handle Material
- Wood
Dimensions
- Handle Length
- 60 in
- Overall Length
- 60 in
- Wire Rope Length
- 60 in
- Length
- 60 in
Description
Fire Swatter, Handle Color Wood, Handle Length 60 in, Handle Material Wood, Handle Style Butt, Head Type Fire Swatter, Head Weight Not Applicable, Overall Length 60 in, Tool Type Fire Swatter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.