Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Axe, 36" Yellow Fiberglass Handle, 6 lb. Head

  • Mfr # FAY-6

  • Zoro # G2525677


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Fiberglass
Handle Length
36 in
Overall Length
3 ft
Head Material
Steel
Overall Width
8-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAY-6
Zoro #
G2525677
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
36 in
Overall Length
3 ft
Overall Width
8-1/2"
Head Size
4-3/4 in
Head Length
4.8 in

Details

Handle Material
Fiberglass
Head Material
Steel
Features
Flash Reflector, Axe Heads are Bonded To Handle with Strong Two-Part Epoxy, Wood Handles are Constructed with Solid Heavy Duty Hickory
Head Weight
6 lb
Material
High Carbon steel
Color
Yellow
Handle Design
Non-Slip Grip
Item
Axe
Head Type
Flathead Axe
Handle Color
Yellow
Application
Forcible Entry, Overhaul, Ventilation
Handle Coating
Poly Injected Overcoat
Visibility Type
High Visibility
Tool Type
Flat Head Axe
Handle Style
Deer Hoof
Number of Heads
1

Description

Axe, Handle Color Yellow, Handle Length 36 in, Handle Material Fiberglass, Handle Style Deer Hoof, Head Type Flathead Axe, Head Weight 6 lb, Overall Length 3 ft, Tool Type Flat Head Axe, Application Forcible Entry, Overhaul, Ventilation, Features Flash Reflector, Axe Heads are Bonded To Handle with Strong Two-Part Epoxy, Wood Handles are Constructed with Solid Heavy Duty Hickory, Handle Coating Poly Injected Overcoat, Head Length 4.8 in, Head Material Steel, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.