Halligan Bar
- Mfr # LMB-20
- Zoro # G024152652
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Tool Type
Halligan Bar
Handle Length
20 in
Head Type
Halligan
Handle Material
High Carbon Steel
Handle Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LMB-20
- Zoro #
- G024152652
- UPC #
- -
- Country of Origin
- United States
- Item
- Halligan Bar
- Tool Type
- Halligan Bar
- Head Type
- Halligan
- Handle Material
- High Carbon Steel
- Handle Color
- Silver
Dimensions
- Handle Length
- 20 in
- Overall Length
- 20 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Description
Halligan Bar, Handle Color Silver, Handle Length 20 in, Handle Material High Carbon Steel, Handle Style Not Applicable, Head Type Halligan, Head Weight Not Applicable, Overall Length 20 in, Tool Type Halligan Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.