Zoro Homepage

Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Lime Handle

  • Mfr # K-LB30-1

  • Zoro # G6514487


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Fiberglass
Handle Length
36 in
Overall Length
3 ft
Head Material
Steel
Features
Flash Reflector, Strap Connects the Irons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-LB30-1
Zoro #
G6514487
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
36 in
Overall Length
3 ft

Details

Handle Material
Fiberglass
Head Material
Steel
Features
Flash Reflector, Strap Connects the Irons
Includes
Reflective Stripe
Head Weight
6 lb
Head Type
Flathead Axe
Handle Design
Non-Slip Grip
Item
Halligan and Axe
Application
Forcible Entry, Overhaul, Ventilation
Number of Heads
1
Visibility Type
High Visibility
Resistance Properties
Corrosion Resistant
Tool Type
Halligan and Axe
Handle Style
Non-Slip Rubber
Handle Color
Green
Color
Lime

Description

Halligan and Axe, Handle Color Green, Handle Length 36 in, Handle Material Fiberglass, Handle Style Non-Slip Rubber, Head Type Flathead Axe, Head Weight 6 lb, Overall Length 3 ft, Tool Type Halligan and Axe, Application Forcible Entry, Overhaul, Ventilation, Features Flash Reflector, Strap Connects the Irons, Head Material Steel, Number of Heads 1, Resistance Properties Corrosion Resistant, Visibility Type High Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.