Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Orange Handle
Mfr # K-LB30-3
Zoro # G7090325
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Fiberglass
Handle Length
36 in
Overall Length
3 ft
Head Material
Steel
Features
Flash Reflector, Strap Connects the Irons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-LB30-3
Zoro #
G7090325
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
36 in
Overall Length
3 ft
Details
Handle Material
Fiberglass
Head Material
Steel
Features
Flash Reflector, Strap Connects the Irons
Includes
Reflective Stripe
Head Weight
6 lb
Handle Design
Non-Slip Grip
Head Type
Flathead Axe
Item
Halligan and Axe
Visibility Type
High Visibility
Tool Type
Halligan and Axe
Application
Forcible Entry, Overhaul, Ventilation
Handle Style
Non-Slip Rubber
Resistance Properties
Corrosion Resistant
Handle Color
Orange
Number of Heads
1
Color
Orange
Description
Halligan and Axe, Handle Color Orange, Handle Length 36 in, Handle Material Fiberglass, Handle Style Non-Slip Rubber, Head Type Flathead Axe, Head Weight 6 lb, Overall Length 3 ft, Tool Type Halligan and Axe, Application Forcible Entry, Overhaul, Ventilation, Features Flash Reflector, Strap Connects the Irons, Head Material Steel, Number of Heads 1, Resistance Properties Corrosion Resistant, Visibility Type High Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.