Zoro Homepage

Lockwood Hook, Black, D Grip

  • Mfr # LWH-B3-D

  • Zoro # G000699737


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Includes
None
Handle Type
D-Handle
Handle Material
High Carbon Steel
Overall Length
3 ft
Handle Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH-B3-D
Zoro #
G000699737
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft
Handle Length
5 in

Details

Item
Lockwood Hook
Includes
None
Handle Type
D-Handle
Handle Material
High Carbon Steel
Tool Type
Hook
Handle Color
Black
Handle Style
D Grip
Head Type
Lockwood Hook

Description

Lockwood Hook, Handle Color Black, Handle Length 5 in, Handle Material High Carbon Steel, Handle Style D Grip, Head Type Lockwood Hook, Head Weight Not Applicable, Overall Length 3 ft, Tool Type Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.