Zoro Homepage

Lockwood Hook, Black, D Grip

  • Mfr # LWH-B6-D

  • Zoro # G400700026


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Includes
None
Overall Length
6 ft
Handle Material
High Carbon Steel
Handle Type
D-Handle
Handle Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH-B6-D
Zoro #
G400700026
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Handle Length
5 in

Details

Item
Lockwood Hook
Includes
None
Handle Material
High Carbon Steel
Handle Type
D-Handle
Handle Color
Black
Handle Style
D Grip
Tool Type
Hook
Head Type
Lockwood Hook

Description

Lockwood Hook, Handle Color Black, Handle Length 5 in, Handle Material High Carbon Steel, Handle Style D Grip, Head Type Lockwood Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.