Zoro Homepage

Lockwood Hook, Black, No Handle

  • Mfr # LWH-B10

  • Zoro # G600699724


product price: $276.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Handle Material
High Carbon Steel
Overall Length
10 ft
Handle Type
None
Head Type
Lockwood Hook
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH-B10
Zoro #
G600699724
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft

Details

Item
Lockwood Hook
Includes
None
Handle Material
High Carbon Steel
Handle Type
None
Head Type
Lockwood Hook
Handle Color
Black
Handle Style
Chisel
Tool Type
Hook

Description

Lockwood Hook, Handle Color Black, Handle Length Not Applicable, Handle Material High Carbon Steel, Handle Style Chisel, Head Type Lockwood Hook, Head Weight Not Applicable, Overall Length 10 ft, Tool Type Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.