
Lockwood Hook, Black, No Handle
Mfr # LWH-B17
Zoro # G600699762
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Includes
None
Handle Type
None
Overall Length
17 in
Handle Material
High Carbon Steel
Tool Type
Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWH-B17
Zoro #
G600699762
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
17 in
Details
Item
Lockwood Hook
Includes
None
Handle Type
None
Handle Material
High Carbon Steel
Tool Type
Hook
Handle Color
Black
Head Type
Lockwood Hook
Handle Style
Chisel
Description
Lockwood Hook, Handle Color Black, Handle Length Not Applicable, Handle Material High Carbon Steel, Handle Style Chisel, Head Type Lockwood Hook, Head Weight Not Applicable, Overall Length 17 in, Tool Type Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.