Lockwood Hook, Black, No Handle
Mfr # LWH-B4-S
Zoro # G600699793
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Includes
Strap
Handle Type
None
Handle Material
High Carbon Steel
Overall Length
4 ft
Tool Type
Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWH-B4-S
Zoro #
G600699793
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 ft
Details
Item
Lockwood Hook
Includes
Strap
Handle Type
None
Handle Material
High Carbon Steel
Tool Type
Hook
Handle Style
Halligan Fork
Handle Color
Black
Head Type
New York Hook
Description
Lockwood Hook, Handle Color Black, Handle Length Not Applicable, Handle Material High Carbon Steel, Handle Style Halligan Fork, Head Type New York Hook, Head Weight Not Applicable, Overall Length 4 ft, Tool Type Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.