McLeod Tool
- Mfr # MT-48-O
- Zoro # G424152627
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Tool Type
McLeod Tool
Overall Length
48 in
Handle Style
Butt
Head Type
McLeod
Handle Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT-48-O
- Zoro #
- G424152627
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Handle Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Details
- Item
- McLeod Tool
- Tool Type
- McLeod Tool
- Handle Style
- Butt
- Head Type
- McLeod
- Handle Color
- Orange
- Handle Material
- Fiberglass
Description
McLeod Tool, Handle Color Orange, Handle Length 48 in, Handle Material Fiberglass, Handle Style Butt, Head Type McLeod, Head Weight Not Applicable, Overall Length 48 in, Tool Type McLeod Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.