Shop LEATHERHEAD TOOLS
See all product information
Create Account
McLeod Tool
- Mfr # MT-48-Y
- Zoro # G824152005
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Tool Type
McLeod Tool
Handle Length
48 in
Overall Length
48 in
Handle Color
Yellow
Handle Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT-48-Y
- Zoro #
- G824152005
- UPC #
- -
- Country of Origin
- United States
- Item
- McLeod Tool
- Tool Type
- McLeod Tool
- Handle Color
- Yellow
- Handle Material
- Fiberglass
- Handle Style
- Butt
- Head Type
- McLeod
Dimensions
- Handle Length
- 48 in
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
McLeod Tool, Handle Color Yellow, Handle Length 48 in, Handle Material Fiberglass, Handle Style Butt, Head Type McLeod, Head Weight Not Applicable, Overall Length 48 in, Tool Type McLeod Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.