Zoro Homepage

NY Claw, 3 ft. HiViz Lime, w/ NY Hook & Halligan Fork

  • Mfr # NYCL-3-S

  • Zoro # G1598600


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Application
Overhaul, Prying, Pulling and Lifting During Forcible Entry
Head Type
New York Hook
Head Material
Steel
Handle Material
Carbon Steel
Handle Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYCL-3-S
Zoro #
G1598600
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
36 in
Overall Length
3 ft

Details

Item
Entry Tool
Application
Overhaul, Prying, Pulling and Lifting During Forcible Entry
Includes
Strap
Head Type
New York Hook
Head Material
Steel
Handle Material
Carbon Steel
Handle Color
Green
Number of Heads
2
Visibility Type
High Visibility
Tool Type
New York Claw Hook
Handle Coating
Powder Coated
Handle Style
Halligan Fork
Head Material Finish
Powder Coated
Color
Lime

Description

When it comes to forced entry, the Leatherhead Tools NYCL-3-S is a dependable tool. This 3 ft. high-viz lime drop forged high carbon steel entry tool has a new york claw head and halligan fork. The handle is also made of high carbon steel with hi-viz lime finish for easy identification in low light conditions. If you are looking for an entry tool that will help you get the job done right, this is the one to have on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.