NY Claw, 4 ft. Black Powder Coat, w/ NY Hook & Halligan Fork
Mfr # NYC-4
Zoro # G7224944
product price: $243.19
/ea
Free Shipping & Returns
Key Features
Application
Overhaul, Prying, Pulling and Lifting During Forcible Entry
Handle Length
48 in
Head Material
Steel
Head Type
New York Hook
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NYC-4
Zoro #
G7224944
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
48 in
Overall Length
4 ft
Details
Item
Entry Tool
Application
Overhaul, Prying, Pulling and Lifting During Forcible Entry
Includes
Halligan End
Head Material
Steel
Head Type
New York Hook
Handle Color
Black
Handle Material
Carbon Steel
Handle Coating
Powder Coated
Head Material Finish
Powder Coated
Handle Style
Halligan Fork
Number of Heads
2
Tool Type
New York Claw Hook
Color
Black
Description
Entry Tool, Handle Color Black, Handle Length 48 in, Handle Material Carbon Steel, Handle Style Halligan Fork, Head Type New York Hook, Head Weight Not Applicable, Overall Length 4 ft, Tool Type New York Claw Hook, Application Overhaul, Prying, Pulling and Lifting During Forcible Entry, Handle Coating Powder Coated, Head Material Steel, Head Material Finish Powder Coated, Number of Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.