Zoro Homepage

NY Claw, 5 ft. HiViz Lime, w/ NY Hook & Halligan Fork

  • Mfr # NYCL-5

  • Zoro # G1598576


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Application
Overhaul, Prying, Pulling and Lifting During Forcible Entry
Head Type
New York Hook
Handle Length
60 in
Head Material
Steel
Handle Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYCL-5
Zoro #
G1598576
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
60 in
Overall Length
5 ft

Details

Item
Entry Tool
Application
Overhaul, Prying, Pulling and Lifting During Forcible Entry
Includes
Halligan End
Head Type
New York Hook
Head Material
Steel
Handle Material
Carbon Steel
Handle Style
Halligan Fork
Handle Color
Green
Tool Type
New York Claw Hook
Handle Coating
Powder Coated
Visibility Type
High Visibility
Head Material Finish
Powder Coated
Number of Heads
2
Color
Lime

Description

Entry Tool, Handle Color Green, Handle Length 60 in, Handle Material Carbon Steel, Handle Style Halligan Fork, Head Type New York Hook, Head Weight Not Applicable, Overall Length 5 ft, Tool Type New York Claw Hook, Application Overhaul, Prying, Pulling and Lifting During Forcible Entry, Handle Coating Powder Coated, Head Material Steel, Head Material Finish Powder Coated, Number of Heads 2, Visibility Type High Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.