NY Hook, 10 ft. HiViz Lime, w/ Chisel End & Strap
Mfr # NYHL-10-S
Zoro # G1975099
product price: $226.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Application
Prying, Pulling and Lifting During Fireground Operations
Handle Length
120 in
Head Material
Steel
Handle Material
Carbon Steel
Head Type
New York Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NYHL-10-S
Zoro #
G1975099
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
120 in
Overall Length
10 ft
Details
Item
Entry Tool
Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Strap
Head Material
Steel
Handle Material
Carbon Steel
Head Type
New York Hook
Tool Type
Roof Hook
Features
2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End
Number of Heads
1
Handle Style
Chisel
Handle Color
Green
Visibility Type
High Visibility
Handle Coating
Powder Coated
Color
Lime
Description
Entry Tool, Handle Color Green, Handle Length 120 in, Handle Material Carbon Steel, Handle Style Chisel, Head Type New York Hook, Head Weight Not Applicable, Overall Length 10 ft, Tool Type Roof Hook, Application Prying, Pulling and Lifting During Fireground Operations, Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End, Handle Coating Powder Coated, Head Material Steel, Includes Strap, Number of Heads 1, Visibility Type High Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.