Zoro Homepage

NY Hook, 17" HiViz Lime, w/ Chisel End

  • Mfr # NYHL-17

  • Zoro # G1598810


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Chisel End
Handle Material
Carbon Steel
Head Type
New York Hook
Handle Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYHL-17
Zoro #
G1598810
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
17 in
Overall Length
1.42 ft

Details

Item
Entry Tool
Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Chisel End
Handle Material
Carbon Steel
Head Type
New York Hook
Head Material
Steel
Color
Lime
Features
2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End
Handle Color
Green
Number of Heads
1
Tool Type
Roof Hook
Handle Coating
Powder Coated
Visibility Type
High Visibility
Handle Style
Chisel

Description

The LEATHERHEAD TOOLS NYHL-17 NY Hook is the perfect tool for probing and digging. It features a chisel end which allows you to cut through dirt and debris with ease. The high-visibility lime green handle of this entry tool will help you find it in low light conditions. With a drop forged, high carbon steel head, this hook has a sturdy construction that can withstand heavy use. Its length measures 17 in., providing excellent reach and leverage while working. If you need an entry tool that will allow you to probe, dig or pry without breaking, then the LEATHERHEAD TOOLS NYHL-17 NY Hook is what you are looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.