Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NY Hook, 4 ft. Black Powder Coat, w/ Chisel End & Strap

  • Mfr # NYH-4-S

  • Zoro # G2713767


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
High Carbon steel
Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Strap
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYH-4-S
Zoro #
G2713767
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Handle Length
48 in

Details

Color
Black
Item
Entry Tool
Material
High Carbon steel
Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Strap
Head Material
Steel
Head Type
New York Hook
Features
2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End
Handle Material
Carbon Steel
Handle Color
Black
Head Material Finish
Powder Coated
Tool Type
Roof Hook
Handle Style
Chisel
Number of Heads
1
Handle Coating
Powder Coated

Description

Entry Tool, Handle Color Black, Handle Length 48 in, Handle Material Carbon Steel, Handle Style Chisel, Head Type New York Hook, Head Weight Not Applicable, Overall Length 4 ft, Tool Type Roof Hook, Application Prying, Pulling and Lifting During Fireground Operations, Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End, Handle Coating Powder Coated, Head Material Steel, Head Material Finish Powder Coated, Includes Strap, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.