NY Hook, 4 ft. Black Powder Coat, w/ D-Handle
Mfr # NYH-4-D
Zoro # G1598670
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Chisel End
Head Type
New York Hook
Head Material
Steel
Handle Design
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NYH-4-D
Zoro #
G1598670
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
48 in
Overall Length
4 ft
Details
Item
Entry Tool
Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Chisel End
Head Type
New York Hook
Head Material
Steel
Handle Design
D
Color
Black
Features
2 in Wide Strap with Heavy Duty Removable Snap Hooks
Handle Coating
Powder Coated
Head Material Finish
Powder Coated
Number of Heads
1
Handle Material
Carbon Steel
Handle Style
D Grip
Tool Type
Roof Hook
Handle Color
Black
Description
The LEATHERHEAD TOOLS NYH-4-D Entry Tool is a great tool for opening doors, locks and windows. It features a 4 ft. handle and a drop forged high carbon steel head. The entry tool has a black powder coat finish to resist rusting and corrosion. The hook head allows you to probe the keyway in order to open locks quickly and easily. It is ideal for both residential and commercial use, as well as rescue operations in the field or at home. You can trust that this LEATHERHEAD TOOLS NYH-4-D Entry Tool will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.