NY Hook, 4 ft. HiViz Lime, w/ Chisel End
Mfr # NYHL-4
Zoro # G3036731
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-Visibility Lime
Material
High Carbon steel
Application
Prying, Pulling and Lifting During Fireground Operations
Features
2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End
Handle Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NYHL-4
Zoro #
G3036731
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
48 in
Overall Length
4 ft
Details
Item
Entry Tool
Color
Hi-Visibility Lime
Material
High Carbon steel
Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Chisel End
Features
2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End
Handle Material
Carbon Steel
Head Type
New York Hook
Head Material
Steel
Handle Color
Green
Handle Style
Chisel
Number of Heads
1
Tool Type
Roof Hook
Handle Coating
Powder Coated
Visibility Type
High Visibility
Description
Entry Tool, Handle Color Green, Handle Length 48 in, Handle Material Carbon Steel, Handle Style Chisel, Head Type New York Hook, Head Weight Not Applicable, Overall Length 4 ft, Tool Type Roof Hook, Application Prying, Pulling and Lifting During Fireground Operations, Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End, Handle Coating Powder Coated, Head Material Steel, Number of Heads 1, Visibility Type High Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.