NY Hook, 5 ft. Black Powder Coat, w/ Chisel End & Strap
Mfr # NYH-5-S
Zoro # G1598655
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Strap
Head Type
New York Hook
Handle Length
60 in
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NYH-5-S
Zoro #
G1598655
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
60 in
Overall Length
5 ft
Details
Item
Entry Tool
Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Strap
Head Type
New York Hook
Head Material
Steel
Tool Type
Roof Hook
Features
2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End
Handle Color
Black
Head Material Finish
Powder Coated
Handle Style
Chisel
Handle Coating
Powder Coated
Number of Heads
1
Handle Material
Carbon Steel
Color
Black
Description
Entry Tool, Handle Color Black, Handle Length 60 in, Handle Material Carbon Steel, Handle Style Chisel, Head Type New York Hook, Head Weight Not Applicable, Overall Length 5 ft, Tool Type Roof Hook, Application Prying, Pulling and Lifting During Fireground Operations, Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End, Handle Coating Powder Coated, Head Material Steel, Head Material Finish Powder Coated, Includes Strap, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.