NY Hook, 5 ft. Black Powder Coat, w/ D-Handle
Mfr # NYH-5-D
Zoro # G1598661
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Chisel End
Handle Length
60 in
Handle Design
D
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NYH-5-D
Zoro #
G1598661
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
60 in
Overall Length
5 ft
Details
Item
Entry Tool
Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Chisel End
Handle Design
D
Head Material
Steel
Head Type
New York Hook
Color
Black
Features
2 in Wide Strap with Heavy Duty Removable Snap Hooks
Tool Type
Roof Hook
Head Material Finish
Powder Coated
Handle Color
Black
Handle Style
D Grip
Handle Coating
Powder Coated
Number of Heads
1
Handle Material
Carbon Steel
Description
Entry Tool, Handle Color Black, Handle Length 60 in, Handle Material Carbon Steel, Handle Style D Grip, Head Type New York Hook, Head Weight Not Applicable, Overall Length 5 ft, Tool Type Roof Hook, Application Prying, Pulling and Lifting During Fireground Operations, Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Handle Coating Powder Coated, Head Material Steel, Head Material Finish Powder Coated, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.