NY Hook, 6 ft. Black Powder Coat, w/ Chisel End
Mfr # NYH-6
Zoro # G3028252
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
High Carbon steel
Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Chisel End
Head Type
New York Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NYH-6
Zoro #
G3028252
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
72 in
Overall Length
6 ft
Details
Item
Entry Tool
Color
Black
Material
High Carbon steel
Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Chisel End
Head Type
New York Hook
Head Material
Steel
Features
2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End
Handle Material
Carbon Steel
Handle Color
Black
Tool Type
Roof Hook
Handle Coating
Powder Coated
Handle Style
Chisel
Head Material Finish
Powder Coated
Number of Heads
1
Description
When you need to pry, pull or lift during forcible entry and overhaul operations, the Leatherhead Tools NYH-6 NY Hook is the tool for the job. Made of drop forged high carbon steel, this 6 ft long hook is tough enough to meet your demands. The New York hook head allows you to quickly slip it under a door and get on with your work. It has a black powder coat finish which helps protect against rust and corrosion. The Leatherhead Tools 6 ft NY Hook is ideal for any entry team that wants a tough yet lightweight tool that will get the job done every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.