Zoro Homepage

NY Hook, 6 ft. Black Powder Coat, w/ D-Handle

  • Mfr # NYH-6-D

  • Zoro # G1598646


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Chisel End
Head Material
Steel
Handle Design
D
Handle Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYH-6-D
Zoro #
G1598646
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
72 in
Overall Length
6 ft

Details

Item
Entry Tool
Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Chisel End
Head Material
Steel
Handle Design
D
Head Type
New York Hook
Features
2 in Wide Strap with Heavy Duty Removable Snap Hooks
Color
Black
Tool Type
Roof Hook
Head Material Finish
Powder Coated
Handle Material
Carbon Steel
Handle Style
D Grip
Number of Heads
1
Handle Coating
Powder Coated
Handle Color
Black

Description

Entry Tool, Handle Color Black, Handle Length 72 in, Handle Material Carbon Steel, Handle Style D Grip, Head Type New York Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type Roof Hook, Application Prying, Pulling and Lifting During Fireground Operations, Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Handle Coating Powder Coated, Head Material Steel, Head Material Finish Powder Coated, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.