Zoro Homepage

NY Hook, 6 ft. HiViz Lime, w/ Chisel End & Strap

  • Mfr # NYHL-6-S

  • Zoro # G1598731


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Application
Prying, Pulling and Lifting During Fireground Operations
Handle Material
Carbon Steel
Head Type
New York Hook
Head Material
Steel
Handle Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYHL-6-S
Zoro #
G1598731
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
72 in
Overall Length
6 ft

Details

Item
Entry Tool
Application
Prying, Pulling and Lifting During Fireground Operations
Includes
Strap
Handle Material
Carbon Steel
Head Type
New York Hook
Head Material
Steel
Features
2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End
Tool Type
Roof Hook
Number of Heads
1
Handle Style
Chisel
Visibility Type
High Visibility
Handle Coating
Powder Coated
Handle Color
Green
Color
Lime

Description

Entry Tool, Handle Color Green, Handle Length 72 in, Handle Material Carbon Steel, Handle Style Chisel, Head Type New York Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type Roof Hook, Application Prying, Pulling and Lifting During Fireground Operations, Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End, Handle Coating Powder Coated, Head Material Steel, Includes Strap, Number of Heads 1, Visibility Type High Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.