Zoro Homepage

Pick Axe, 36" Yellow Fiberglass Handle, 6 lb. Head

  • Mfr # PAY-6

  • Zoro # G3177386


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Fiberglass
Handle Length
36 in
Overall Length
3 ft
Head Material
Steel
Overall Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAY-6
Zoro #
G3177386
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
36 in
Overall Length
3 ft
Overall Width
12"
Head Size
4-3/4 in
Head Length
4.8 in

Details

Handle Material
Fiberglass
Head Material
Steel
Features
Flash Reflector, Axe Heads are Bonded To Handle with Strong Two-Part Epoxy, Wood Handles are Constructed with Solid Heavy Duty Hickory
Includes
Non-Slip Grip
Head Weight
6 lb
Item
Axe
Handle Design
Straight
Material
High Carbon steel
Color
Yellow
Head Type
Pickhead Axe
Handle Color
Yellow
Handle Style
Deer Hoof
Visibility Type
High Visibility
Number of Heads
1
Handle Coating
Poly Injected Overcoat
Application
Forcible Entry, Overhaul, Ventilation
Tool Type
Flat Head Axe

Description

When you need to pry something loose, the LEATHERHEAD TOOLS PAY-6 Pick Axe is the tool for the job. Made of high carbon steel, this pick axe has a fiberglass handle with a straight design. The head weighs 6 lb and measures 4-3/4 in. The head is made of carbon steel while the handle is made of fiberglass. This LEATHERHEAD TOOLS PAY-6 Pick Axe has all the features you are looking for when it comes to taking down walls or pulling up floorboards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.