Zoro Homepage
This item is Discontinued.
Leatherhead Tools Pick Axe, 36" Yellow Fiberglass Handle, 8 lb. Head PAY-8

Pick Axe, 36" Yellow Fiberglass Handle, 8 lb. Head (Discontinued)

  • Mfr # PAY-8
  • Zoro # G7194476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAY-8
Zoro #
G7194476
UPC #
-
Country of Origin
United States

Dimensions

Head Size
4-1/2 in
Handle Length
36 in
Overall Length
3 ft
Head Length
4.5 in

Details

Head Weight
8 lb
Handle Design
Non-Slip Grip
Item
Axe
Head Type
Pickhead Axe
Handle Material
Fiberglass
Head Material
Steel
Number of Heads
1
Handle Shape
Round
Firefighting Tool Type
Axe
Handle Style
Deer Hoof
Includes Strap
No
Tool Type
Flat Head Axe
Visibility Type
High Visibility
Handle Coating
Poly Injected Overcoat
Application
Forcible Entry, Overhaul, Ventilation
Handle Color
Yellow
Features
Flash Reflector, Axe Heads are Bonded To Handle with Strong Two-Part Epoxy, Wood Handles are Constructed with Solid Heavy Duty Hickory

Description

If you are looking for a reliable tool to help you with your digging needs, the Leatherhead Tools Pay-8 Pick Axe is what you need. This axe has a 36" yellow fiberglass handle that provides a comfortable grip and superior strength. The pick head of the axe is made of drop forged high carbon steel, which ensures it will last through many jobs. The 4 1/2 in. pick head makes this axe ideal for digging holes or removing rocks from gardens and landscaping projects. You will want to add this Probing Tool to your collection of tools if you need something for digging purposes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.