Zoro Homepage
This item is Discontinued.
Leatherhead Tools Pick Axe, Yellow Fiberglass, 36 in. FAY-6-HM

Pick Axe, Yellow Fiberglass, 36 in. (Discontinued)

  • Mfr # FAY-6-HM
  • Zoro # G6389984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAY-6-HM
Zoro #
G6389984
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
36 in

Details

Item
Pick Axe
Head Type
Flat Head/Halligan Marrying Bracket
Head Material
High Carbon Steel
Handle Material
Yellow Fiberglass
Head Weight
6 lb

Description

Pick Axe, Handle Length 36 in, Handle Material Yellow Fiberglass, Head Type Flat Head/Halligan Marrying Bracket, Head Weight 6 lb, Head Material High Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.