Pulaski Axe
- Mfr # PL-F
- Zoro # G324151676
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Tool Type
Pulaski Axe
Overall Length
36 in
Handle Color
Yellow
Handle Length
36 in
Head Weight
3.75 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL-F
- Zoro #
- G324151676
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 36 in
- Handle Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Details
- Item
- Pulaski Axe
- Tool Type
- Pulaski Axe
- Handle Color
- Yellow
- Head Weight
- 3.75 lb
- Head Type
- Pulaski
- Handle Style
- Non-Slip
- Handle Material
- Fiberglass
Description
Pulaski Axe, Handle Color Yellow, Handle Length 36 in, Handle Material Fiberglass, Handle Style Non-Slip, Head Type Pulaski, Head Weight 3.75 lb, Overall Length 36 in, Tool Type Pulaski Axe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.