Shop LEATHERHEAD TOOLS
See all product information
Create Account
Roof Hook
- Mfr # HDDH
- Zoro # G224151615
product price:Â
$
64.79
/ea
Key Features
Tool Type
Roof Hook
Handle Color
Silver
Handle Style
D Grip
Handle Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDDH
- Zoro #
- G224151615
- UPC #
- -
- Country of Origin
- United States
- Item
- Roof Hook
- Tool Type
- Roof Hook
- Handle Color
- Silver
- Handle Style
- D Grip
- Handle Material
- Aluminum
Description
Roof Hook, Handle Color Silver, Handle Length Not Applicable, Handle Material Aluminum, Handle Style D Grip, Head Type Not Applicable, Head Weight Not Applicable, Overall Length Not Applicable, Tool Type Roof Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.