Shop LEATHERHEAD TOOLS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Roof Hook
- Mfr # HDRH-10-D
- Zoro # G524151551
product price:Â
$
340.99
/ea
Key Features
Tool Type
Roof Hook
Overall Length
120 in
Handle Material
Fiberglass
Handle Color
Orange
Handle Style
D Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDRH-10-D
- Zoro #
- G524151551
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 120 in
- Handle Length
- 120 in
- Wire Rope Length
- 120 in
- Length
- 120 in
Details
- Item
- Roof Hook
- Tool Type
- Roof Hook
- Handle Material
- Fiberglass
- Handle Color
- Orange
- Handle Style
- D Grip
- Head Type
- Rubbish Hook
Description
Roof Hook, Handle Color Orange, Handle Length 120 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 120 in, Tool Type Roof Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.