Roof Hook
- Mfr # HDRH-4-LH
- Zoro # G124151425
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Tool Type
Roof Hook
Handle Style
No Handle
Handle Length
48 in
Handle Material
Fiberglass
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDRH-4-LH
- Zoro #
- G124151425
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 48 in
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Details
- Item
- Roof Hook
- Tool Type
- Roof Hook
- Handle Style
- No Handle
- Handle Material
- Fiberglass
- Handle Color
- Lime
- Head Type
- Rubbish Hook
Description
Roof Hook, Handle Color Lime, Handle Length 48 in, Handle Material Fiberglass, Handle Style No Handle, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 48 in, Tool Type Roof Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.