Roof Hook
- Mfr # HDRH-6-LH
- Zoro # G124152385
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Tool Type
Roof Hook
Head Type
Rubbish Hook
Handle Color
Lime
Handle Length
72 in
Handle Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDRH-6-LH
- Zoro #
- G124152385
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 72 in
- Overall Length
- 72 in
- Wire Rope Length
- 72 in
- Length
- 72 in
Details
- Item
- Roof Hook
- Tool Type
- Roof Hook
- Head Type
- Rubbish Hook
- Handle Color
- Lime
- Handle Material
- Fiberglass
- Handle Style
- No Handle
Description
Roof Hook, Handle Color Lime, Handle Length 72 in, Handle Material Fiberglass, Handle Style No Handle, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 72 in, Tool Type Roof Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.