Shop LEATHERHEAD TOOLS
See all product information
Create Account
Roof Hook
- Mfr # HDRH-8-D
- Zoro # G624152069
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Tool Type
Roof Hook
Overall Length
96 in
Handle Color
Orange
Handle Length
96 in
Head Type
Rubbish Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDRH-8-D
- Zoro #
- G624152069
- UPC #
- -
- Country of Origin
- United States
- Item
- Roof Hook
- Tool Type
- Roof Hook
- Handle Color
- Orange
- Head Type
- Rubbish Hook
- Handle Style
- D Grip
- Handle Material
- Fiberglass
Dimensions
- Overall Length
- 96 in
- Handle Length
- 96 in
- Wire Rope Length
- 96 in
- Length
- 96 in
Description
Roof Hook, Handle Color Orange, Handle Length 96 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 96 in, Tool Type Roof Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.