Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubbish Hook, 10 ft. Pro-Lite Pole, HiViz Lime

  • Mfr # PLL-10RH-B

  • Zoro # G2007509


product price: $112.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Application
Locating Smoldering Fires in Dumpsters
Includes
Reflective Stripe
Head Material
Steel
Handle Material
Fiberglass
Handle Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLL-10RH-B
Zoro #
G2007509
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
120 in
Overall Length
10 ft

Details

Item
Pike Pole
Application
Locating Smoldering Fires in Dumpsters
Includes
Reflective Stripe
Head Material
Steel
Handle Material
Fiberglass
Handle Design
Butt
Head Type
Rubbish Hook
Number of Heads
1
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Tool Type
Pike Pole
Handle Color
Green
Number of Teeth
2
Visibility Type
Reflective
Handle Style
Butt

Description

Pike Pole, Handle Color Green, Handle Length 120 in, Handle Material Fiberglass, Handle Style Butt, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 10 ft, Tool Type Pike Pole, Application Locating Smoldering Fires in Dumpsters, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.