Zoro Homepage

Rubbish Hook, 12 ft. Pro-Lite Pole, HiViz Lime

  • Mfr # PLL-12RH-B

  • Zoro # G1975309


product price: $121.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Includes
Reflective Stripe
Handle Design
Butt
Head Type
Rubbish Hook
Handle Length
144 in
Handle Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLL-12RH-B
Zoro #
G1975309
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
144 in
Overall Length
12 ft

Details

Item
Pike Pole
Includes
Reflective Stripe
Handle Design
Butt
Head Type
Rubbish Hook
Handle Material
Fiberglass
Head Material
Steel
Handle Style
Butt
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Number of Heads
1
Tool Type
Pike Pole
Number of Teeth
2
Visibility Type
Reflective
Handle Color
Green

Description

Pike Pole, Handle Color Green, Handle Length 144 in, Handle Material Fiberglass, Handle Style Butt, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 12 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 2, Visibility Type Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.