Rubbish Hook, 12 ft. Pro-Lite Pole, HiViz Orange, D-Handle
Mfr # PLO-12RH-D
Zoro # G1975071
product price: $144.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Includes
Reflective Stripe
Handle Length
144 in
Head Type
Rubbish Hook
Handle Material
Fiberglass
Handle Design
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLO-12RH-D
Zoro #
G1975071
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
144 in
Overall Length
12 ft
Details
Item
Pike Pole
Includes
Reflective Stripe
Head Type
Rubbish Hook
Handle Material
Fiberglass
Handle Design
D
Head Material
Steel
Number of Teeth
2
Tool Type
Pike Pole
Visibility Type
Reflective
Handle Style
D Grip
Handle Color
Orange
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Number of Heads
1
Description
Pike Pole, Handle Color Orange, Handle Length 144 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 12 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 2, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.