Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubbish Hook, 3 ft. Dog Bone Pole, HiViz Lime, D-Handle

  • Mfr # DBL-3RH-D

  • Zoro # G3177991


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Application
Probing/Pulling Walls and Ceilings
Includes
Reflective Stripe
Head Material
Steel
Handle Material
Fiberglass
Handle Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL-3RH-D
Zoro #
G3177991
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
36 in
Overall Length
3 ft

Details

Item
Pike Pole/Dog Bone
Application
Probing/Pulling Walls and Ceilings
Includes
Reflective Stripe
Head Material
Steel
Handle Material
Fiberglass
Head Type
Rubbish Hook
Handle Design
D
Handle Color
Green
Handle Style
D Grip
Number of Heads
1
Features
Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction
Number of Teeth
2
Visibility Type
Reflective
Tool Type
Pike Pole/Dog Bone

Description

Pike Pole/Dog Bone, Handle Color Green, Handle Length 36 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 3 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.