Rubbish Hook, 4 ft. Pro-Lite Pole, HiViz Lime
Mfr # PLL-4RH-B
Zoro # G1598339
product price: $88.79
/ea
Free Shipping & Returns
Key Features
Includes
Reflective Stripe
Handle Length
48 in
Handle Material
Fiberglass
Head Type
Rubbish Hook
Handle Design
Butt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLL-4RH-B
Zoro #
G1598339
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
48 in
Overall Length
4 ft
Details
Item
Pike Pole
Includes
Reflective Stripe
Handle Material
Fiberglass
Head Type
Rubbish Hook
Handle Design
Butt
Head Material
Steel
Handle Color
Green
Number of Heads
1
Tool Type
Pike Pole
Visibility Type
Reflective
Features
Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins
Handle Style
Butt
Number of Teeth
2
Description
Pike Pole, Handle Color Green, Handle Length 48 in, Handle Material Fiberglass, Handle Style Butt, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 4 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 2, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.